ABS Roofer set
ABS roofer set with bag
PSA-DD-KIT-(PS-DD-KIT-15-T)-15M-BAG
Art.-no. 0838905057
EAN 4260336785095
Register now and access more than 125,000 products
Complete your personal protective equipment to prevent falling in one go. Our ABS Roofer Kit contains everything roofers etc. need for use at life-threatening heights. The set includes the comfortable safety harness ABS Comfort, a fastener with rope shortener and integrated fall dampener as well as a belt loop. The fastener is available in 4 sizes (5 m, 10 m, 15 m, 23 m). Everything is packed together for you in a practical protective case, so that nothing gets lost.
Scope of delivery:
1x ABS Comfort safety harness
1x lanyard with rope grab and integrated tear webbing shock absorber
1x belt sling
1 x storage bag
Datasheets(X)
- Safety harness (DIN EN 361:2002)
- Fastener available in 4 lengths (5 m, 10 m, 15 m or 23 m)
- Rope shortener for continuous adjustment
- Horizontal and vertical use
- Incl. protective case
For personal safety on flat or steep roofs.
Number of pieces in assortment/set | 3 PCS |
Max. load capacity | 136 kg |
Wire cable length | 15 m |
FALLARSTRSYS-LANYARD-(PS-VB-SK-15)
SAFEHARN-ABS-COMFORT-(PS-COMFORT)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units