ABS Sealing cuff BITU
ABS sealing cuffs, bitumen
AY-SEALINGCUFF-ANCPT-16MM
Art.-no.
0838905031
EAN 4050642919105
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ABS-LockSeal BITU - sealing cuffs for attachment points
With sanding for bitumen roofs. For supports Ø 16mm and Ø 42mm, incl. heat-shrink tubing.
Product information
Datasheets(X)
Application area
- Sanded for bitumen roofs
- For Ø 16mm and Ø 42mm supports
- Incl. heat-shrink tubing
- Root resistant
- Plate diameter Ø 42cm
Product weight (per item) | 378 g |
Material | Bitumen |
Diameter | 42 cm |