Welcome to Würth Slowakia For trade customers only

ABS Window cleaner set

Fall protection set ABS
FALLPROT-SET-ABS-(PS-1012)-15M

Art.-no. 0838905005

EAN 4050642918733

Price for selected packaging unit
ABS Window cleaner set

Art.-no. 0838905005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Personal protective equipment set against falling – clean windows safely with safety harness, fastener etc.

Did you know: Employees cleaning windows must be secured against falling from the first storey up. Builders must therefore ensure that a safety device is located near the windows. Cleaning and maintenance personnel require suitable equipment to use an existing attachment device. Our personal protective equipment set against falling, ABS Window Cleaner Kit, includes the required personal protective equipment to prevent falls.



The personal protective equipment set against falling for window cleaners consists of the safety harness ABS Comfort, a 2 m long fastener with integrated fall dampener as well as a black protective case.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Safety harness (DIN EN 361:2002)

  • Fastener (2 m)

  • Incl. bag
Instructions

For personal safety during window cleaning

Number of pieces in assortment/set

3 PCS

Max. load capacity

136 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information