ABS anchor point Anchor point Lock IV standing seam
LOCK SEAM 4 (PF-4-ST-660) STANDINGSEAM
Art.-no. 0838904117
EAN 4260336784609
Register now and access more than 125,000 products
The anchor point is tightly clamped to the standing seam and is available for roofs with seam spacings of 300 to 660 mm (e.g. Rheinzink).
The advantage:
The special aluminium or brass clamps do not penetrate the roof membrane, meaning the roof remains sealed.
incl. fastening set
Datasheets(X)
Tightly clamped to the standing seam profile without penetration: Attachment point for 3 persons.
Seam distances 300 mm to 450 mm/420 mm to 660 mm
Steel and stainless steel from 0.5 mm; copper from 0.6 mm; aluminium and titanium zinc from 0.7 mm
e.g. Rheinzink or similar, also copper standing seam (CU)
The ABS-Lock IV standing seam single anchor point is clamped to two panels and reliably secures up to three people. Alternatively, you can also construct complex lifeline systems with this anchorage system. If doing so requires you to bypass obstacles, we also have the ABS-Lock IV standing seam in a variant with overhang in the assortment.
The ABS-Lock IV standing seam for standing seam roofs can also be installed at low substrate thicknesses; on steel and stainless steel, for example, a thickness of 0.5 mm is sufficient.
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 795 |
Suitable for use in the following materials | Standing seam |
Type description | PF-4-ST-660 |
Height | 0 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |