ABS anchor point Lock X SR concrete
LOCKXCONCRETE(LX-SR-B-700)ANCHOR HD700MM
Art.-no. 0838904084
EAN 4260336783510
Register now and access more than 125,000 products
A strong anchor post for concrete substrates: Single anchor point ABS-Lock X-SR-B with base plate (150 mm x 150 mm) and a welded anchor post (diameter 42 mm). You simply fasten the anchor point to the roof skin or to the façade with 4 drive-in dowels. The installation depth is only 65 mm.
Thanks to the additional reinforcement, the ABS-Lock X-SR-B anchor point is ideally equipped for use in lifeline systems. You can use the anchoring device for curve elements and end terminals - this allows you to adapt the system perfectly to the architecture. Various post lengths can be selected from 300 mm to 800 mm. In addition, we offer a special extension with a length of 100 mm or 200 mm.
The ABS-Lock X-SR-B has national technical approval (abZ) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik) and is marked with the prescribed Ü-number. It can be loaded in all directions and is tested as a single anchor point for simultaneous use by 3 people.
DIBt national technical approval also granted for installation of the ABS-Lock X-SR-B with drop-in anchors. This version has a Ü-number.
Also available in lengths of up to 1,500 mm.
Datasheets(X)
- Observe the installation specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Base plate + welded anchor post
- Concrete ≥ C20/25
- From 65 mm installation depth
- Incl. stainless steel fastening set
Thanks to the base plate (150 mm x 150 mm) and welded anchor post (diameter 42 mm), the anchor point offers increased stability on concrete substrates - from an installation depth of just 65 mm. Attach this approved anchor point easily with the 4 drive-in dowels included in the scope of delivery.
Material | Stainless steel |
Rod length | 700 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | LX-SR-B-700 |
Height | 700 mm |
Surface | Stainless steel FINISH |