Welcome to Würth Slowakia For trade customers only

ABS anchor point Lock X Through

LOCKX THROUGHMOUNTING(LX-DURCH-500) 500M

Art.-no. 0838904053

EAN 4260336782940

Price for selected packaging unit
ABS anchor point Lock X Through

Art.-no. 0838904053

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anchor point for securing through concrete substrates.

The stainless steel anchor point ABS-Lock X-DURCH is as solid as a rock. With a 200 mm x 200 mm large base plate, it is secured through concrete, hollow ceilings, lightweight concrete or autoclaved aerated concrete. The bolted anchor post provides additional stability. As a single anchor point, the system secures up to 3 people at work. It is also ideal as a post for curve elements and end terminals in lifeline systems. When ordering, please specify the clamping area to ensure that this lifeline system also fully meets your requirements.



To make it easier for you to install from above (e.g. through ceilings), we offer the ABS-Lock X-DURCH sleeve as an option. It is screwed onto the top thread and allows you to pull the base plate up through the drill hole.



Of course, the ABS-Lock X-DURCH can also be installed overhead as an anchorage system. The system is tested in each load direction. This makes the anchor point a versatile component for the planning of fall arrest systems or restraint systems that are optimally tailored to the requirements of your facility or building.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DIN EN 795:2012, A + DIN CEN/TS 16415:2013

  • Through ceilings, hollow profiles and lightweight concrete

  • Incl. stainless steel fastening set

  • Optional: Assembly aid ABS-Lock X-DURCH sleeve
Instructions

Particularly robust stainless steel anchor point with screwed anchor post (diameter 42 mm), base plate (200 mm x 200 mm) and counter plate (100 mm x 100 mm). Installed through ceilings, façades, hollow profiles and lightweight concrete, this anchor point secures 3 people and has no problem supporting end posts of lifeline systems.

Material

Stainless steel

Rod length

500 mm

EN standard

795

Suitable for use in the following materials

Concrete

Type description

LX-DURCH-500

Height

500 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information