ABS anchor point Lock X steel with anchor post
LOCK-X-STEE-(LX-SR-ST-700)-SUP-TUB-700MM
Art.-no. 0838904210
EAN 4260336783756
Register now and access more than 125,000 products
Do you need a single anchor point with 400, 700 or 1,000 mm overhang?
No problem with the ABS-Lock X-SR-ST.
The anchor point is available as standard in increments of 100 mm in lengths from 300 to 1,000 mm. Because the anchoring system is equipped with a welded anchor post and is secured by steel, it is immensely powerful and holds 3 falling people at the same time.
The reinforced anchor post of the ABS-Lock X-SR-ST is installed on a stainless steel base plate and is therefore ideally suited for use as a supporting element in lifeline systems. The base plate is secured by 4 screws and nuts through steel sub-constructions and easily withstands the pre-tension in lifeline systems. Thanks to the variable post height, you can plan the lifeline system very flexibly according to your needs.
Datasheets(X)
- Observe the installation specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Base plate + welded anchor post
- Incl. stainless steel installation material
This DIBt-approved stainless steel anchor point with base plate (150 mm x 150 mm) is secured through steel substrates. With the welded anchor post (diameter 42 mm), the anchor point easily withstands the pre-tension of a lifeline system. Supplied with mounting set.
Material | Stainless steel |
Rod length | 700 mm |
EN standard | 795 |
Suitable for use in the following materials | Steel |
Type description | LX-SR-ST-700 |
Height | 700 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |