Welcome to Würth Slowakia For trade customers only

ABS anchor point for wooden formwork with support tube Lock-X-H-16-SR

Anchor point ABS Lock X wood 16 SR
ANCPT-LOCK-X-H-(LX-H-300-16-SR)SR-300MM

Art.-no. 0838904260

EAN 4260336783152

Price for selected packaging unit
ABS anchor point for wooden formwork with support tube Lock-X-H-16-SR

Art.-no. 0838904260

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ABS Lock H 16 with support tube

Stainless steel anchoring point for wooden formwork, tested in accordance with EN795 for 3 people at the same time, GP Standard 200 x 200 mm, includes fastening material: 16 ABS special stainless steel screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden formwork using OSB panels of 18 mm or wooden panels of 24 mm, can also be used as a support for rope systems.

Instructions

Screwed directly to wooden formwork with 16 screws.

Material

Stainless steel

Rod length

300 mm

EN standard

795

Suitable for use in the following materials

Wood, Wood boarding, Derived timber product

Type description

LX-H-300-16-SR

Height

300 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information