ABS sealing cuffs Bitu S
ABS sealing cuffs, bitumen, slate
SEALCUFF-F.ANCPT-SCHIEFER-(16-24MM)
Art.-no.
0838905028
EAN 4053479279121
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Slated for bitumen roofs
- for Ø 16mm and Ø 42mm supports incl. Heat-shrink tubing
- Root resistant
- Plate diameter Ø 42cm
Sealing collars for attachment points, slated for bitumen roofs. For supports Ø 16mm and Ø 42mm, incl. heat-shrink tubing.
Product information
Datasheets(X)
Application area
For bituminous flat roofs, for sealing the attachment points secured to the roof
Product weight (per item) | 0.378 kg |
Material | Bitumen |