Welcome to Würth Slowakia For trade customers only

ABS special stainless steel cable preassembled

ABS stainless steelcable preassembled with clevis
ROP-CLEVIS-SY-EN795-D8MM-GK-80M

Art.-no. 0838904299

EAN 4260336789826

Price for selected packaging unit
ABS special stainless steel cable preassembled

Art.-no. 0838904299

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ABS stainless steel cable with pressed-on fork head in 6 and 8 mm and preassembled lengths
  • Stainless steel cable made from especially robust V4A steel, for lifeline systems ABS Lock SYS I-IV, prefabricated with pressed-on fork head and preassembled lengths.

  • Up to 20 m in 2.5 m jumps, from 20 to 80 m in 5 m jumps.

  • Can be made by individual metre from 80 m.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for securing for all ABS rope systems I - IV

Length

80 m

EN standard

795

Material

Stainless steel

Wire cable diameter

8 mm

Type description

SY-SEIL-8-80-GK

Colour

Silver grey

Weight

19.84 kg

ABS special stainless steel cable preassembled including:
1 x
ABS rope system Stainless steel cable

CABLESYSTEM(SY-1000)STAINL.STEEL 8MMX1M

Description: Stainless steel cable made of particularly robust V4A steel.
Quantity: 1 x
ABS Pressed-in fork head
1 x
ABS Pressed-in fork head

CABLESYSTEM(SY-1051)CLEVIS MOLDED 8 MM

Description: Stainless steel end fastener fork head
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information