AFS 55 angled anchor plate
Angled anchor plate AFS 55
ANGLANCPLT-F.CSEQ-AFS55
Art.-no.
0688002170
EAN 4052703274383
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The anchor plate that adapts to the angle of the wall
- The angled anchor plate is the counterpart to the holding magnet.
Product information
Datasheets(X)
![]() | |
Area of application | Object area |
Suitable for | Fire protection doors |
Suitable for number of doors | 1 |
Mounting option | Visible |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Zinc plated black |
Magnet diameter | 55 mm |
Suitable holding magnets | THM 413 |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |