AL 10 long plate pair
Long plate pair, AL 10
DH-ALU-AL10-LONGPLT-CK-F2/NEWSILVER
Art.-no.
0688160163
EAN 4011231596718
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Optimal mounting using three visible screws
- The long plate pair can be combined with the AL100-AL200 door handle pairs
Product information
Datasheets(X)
Application area
For private living areas.
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Long plate rounded |
Door-plate length | 220 mm |
Door-plate width | 45/37 mm |
Label thickness | 7 mm |
Hole distance | 204 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!