AL 105 window handle With 4-way lock-in at 90°
WH-RT-A105-MATT-30-10
Art.-no. 06877503
EAN 4038898038696
Register now and access more than 125,000 products
- Plastic base escutcheon with four-way (90°) locking
- Ensures that the window handle remains in a horizontal or vertical position
- Cams prevent the base escutcheon from turning
- Consistent design, matching door handles available
- Scope of delivery includes 1 x window handle and 1 x cover escutcheon
ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows
![]() | |
Type description | A 105 |
Shape of door handle | GE (Frankfurt type) |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Plastic |
Material of pin | Steel |
Gloss level | Matt |
Length of pin (A) | 30 mm |
Square size | 7 mm |
Cam diameter | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 130 mm |
Handle diameter | 21 mm |
