AL 11 long plate pair
Long plate pair, AL 11
DH-ALU-AL11-LONGPLT-KH-F2/NEWSILVER
Art.-no.
0688160164
EAN 4011231596725
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Optimal mounting using three visible screws
- The long plate pair can be combined with the AL100-AL200 door handle pairs
Product information
Datasheets(X)
Application area
For private living areas.
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | KI |
Suitable for | Interior doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Long plate square |
Door-plate length | 215 mm |
Door-plate width | 44/40 mm |
Label thickness | 7 mm |
Hole distance | 200 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!