AL 110 door handle pair
Door handle pair AL 110
DH-ALU-AL110-F2/NEWSILVER
Art.-no.
0688160112
EAN 4011231596688
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used for a variety of escutcheons and short and long plates made of aluminium
Notice
With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.
Product information
Datasheets(X)
Application area
The door handle allows the door to be opened by moving the latch over the lock follower.
![]() | |
Fitting version | Handle/handle |
Suitable for | Interior doors |
Fire protection certified | No |
Bearing Technology | Door handle, loose |
Material | Aluminium |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Square size | 8 mm |
Insertion depth | 47 mm |
Handle length | 125 mm |
Door handle mount diameter | 17.6 mm |