AL 21 short plate pair
Short plate pair, AL 21, oval
DH-ALU-AL21-SHORTPLT-WC-F1/SILVER




Register now and access more than 125,000 products
- The short plate pair can be combined with the AL100-AL200 door handle pairs
Datasheets(X)
For private living areas.
![]() | |
Entfernung (Griff-Schloss) | 78 mm |
Punched-hole | WC/bathroom with red/white display |
Suitable for | Toilet and bathroom doors |
Fire protection certified | No |
Lagertechnik | With plastic bearing |
Werkstoff | Aluminium |
Oberfläche | Anodised |
Couleur | Silver F1 |
Geeignet für Türstärke min./max. (TS) | 38-42 mm |
DIN-Richtung | DIN R/L |
Montageart | Screw-on, contiuous assembly |
Square size | 8 mm |
Door handle mount diameter | 17.6 mm |
Rosetten-/ Schildform | Short plate rounded |
Door-plate length | 170 mm |
Door-plate width | 40 mm |
Label thickness | 7 mm |
Entraxe | 91.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!