AL 420 window handle
Window handle AL 420
WH-RT-AL420-2SCR-RAL9016-WHITE-32-10
Art.-no. 0687762004
EAN 4053479696072
Register now and access more than 125,000 products
- Secured horizontal or vertical position
- Plastic base rosette with quadruple 90° locking
- 2 cams: Base rosette is secured against twisting
For white plastic profiles, we recommend RAL colour 9016.
Delivery time approx. 15-20 working days for pin length 48 mm and art. no. 0687762028
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
![]() | |
Material | Aluminium |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 40 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 127 mm |
Included in delivery | 40 x window handles, individually packed incl. 2 x countersunk head screws M5 x 40 mm, zinc-plated |
