AMO® III 7.5 A2 type 2 window frame screw Cylinder head 8.0 mm
Amo III type 2 stainless steel A2 plain AW 30
SCR-AW30-A2-7,5X132
AMO III
Register now and access more than 125,000 products
- Positive-locking, removable anchorage with no expansion pressure
- Saves time — no anchors required
- Short installation times, as no tools are required for insertion
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Push-through installation
- Immediate load-bearing capacity — no waiting after insertion
- Positive locking for high load-bearing capacity
- Removable
- Virtually no expansion forces on insertion
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).
Datasheets(X)
CAD data (available after login)
Information for use
Guidelines for planning and executing the installation of windows and house doors, 2010 edition
Art. no. 5995 000 000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
Window walls according to former DIN 18056 standard or elements with a surface greater than 9 m² and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
Other information
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if the appropriate individual approval has been obtained before installation starts.
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- Align window frames using alignment clamps or AMO® Bag
- Screw length = frame width + gap + screw-in depth (see also 55.2 Amo® III 11.5 mm)
![]() | |
Length (l) | 132 mm |
Thread diameter (d) | 7.5 mm |
Material | Stainless steel A2 |
Head diameter (d(h/k)) | 8 mm |
Internal drive | AW30 |