AMO III 7.5 type window frame screw Socket head, 7.5 mm, zinc plated steel, blue passivated, RW 25 drive
SCR-RW25-(A2K)-7,5X102
Art.-no. 0234825102
EAN 4038898141983
Register now and access more than 125,000 products
- Removable anchorage with mechanical interlock and no expansion pressure
- Load-bearing capacity is retained even under thermal stress
- Tested fire resistance period of 120 minutes
- Saves time - no anchor required
- Short installation times, no setting tools required
- RW recess for longer bit service life, improved power transmission and no ejection forces
- In-place installation
- Immediate load-bearing capacity - no waiting after installation
- Mechanical interlock for high load capacity
- Removable
- Virtually no expansion forces during installation
- Fire protection test report no. 3174/0649-2 dated 12 January 2000
- Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006
- Test of a fastener: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990
- Test of suitability for fastening a window to a brick masonry building structure conducted by ift Rosenheim. Test report no. 50922462 dated 11 October 2000
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.
Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)
Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)
Align window frames using alignment clamps or Amo® Bag
Screw length = frame width + gap + length of thread engagement (see also under 55.2 Amo® III 11.5 mm)
Create the drill hole
Clean the drill hole
Align and affix the window frame
Screw in the screw
Press on cover cap
Datasheets(X)
- Tension-free spaced installation for wooden, plastic and aluminium window frames
- Frame coupling
- The small head allows screw insertion with narrow window rebates. Particularly suitable for use in brick surfaces with all frame materials
Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition
Art. no. 5995000000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
![]() | |
Length (l) | 102 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Socket head |
Head diameter (d(h/k)) | 7.5 mm |
Internal drive | RW25 |
Thread type | Dowel screw thread |
Shape of tip | Tip |
Thread length (thread for woodwork) | 97 mm |
Installation parameters | |||
Minimum edge distance | Concrete | cmin [mm] | 50 |
Calcium silicate block, solid brick, pumice, Lightweight concrete, softwood | 60 | ||
Minimum length of thread engagement | Concrete | hnom,min [mm] | 30 |
Sand-lime brick, solid brick | 50 | ||
Pumice, lightweight concrete, softwood | 60 | ||
Drill hole diameter | Concrete | d0 [mm] | 6,5 |
Calcium silicate block, solid brick, pumice, Lightweight concrete | 6,0 | ||
Softwood | No pre-drilling required | ||
Window frame | 6,2 | ||
Drill hole depth | h1 [mm] | Length of thread engagement + 10 mm + any existing plaster layer | |
Performance data | |||||
Anchor type | Type 1 | Type 2 | Type 3 | ||
Fire resistance rating Concrete compressive strength at least C20/25 and at most C50/60 | Centric tension load | F30 [kN] | 0,80 | - | 0,80 |
F60 [kN] | 0,55 | - | 0,55 | ||
F90 [kN] | 0,45 | - | 0,45 | ||
F120 [kN] | 0,40 | - | 0,40 | ||
Transverse or diagonal tensile force up to 30° | F30 [kN] | 0,50 | 0,50 | 0,50 | |
F60 [kN] | 0,50 | 0,50 | 0,50 | ||
F90 [kN] | 0,50 | 0,50 | 0,50 | ||
F120 [kN] | 0,50 | 0,50 | 0,50 | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
