AP damp-room intermediate switch
Two way switch surface-mounted, wet room
SWTCH-SM-CRS-GREY-10A-250V
Art.-no. 0978804002
EAN 4050642523913
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Screwless terminals for conductor cross-sections up to 2.5 mm²
Installation friendly wiring space saves time during installation
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Grey  | 
Nominal voltage  | 250 V/AC  | 
Nominal current  | 10 A  | 
IP protection class  | IP 44  | 
Material  | Thermoplast  | 
Halogen-free  | Yes  |