AP damp-room series switch
Series switch surface-mounted, wet room
SWTCH-SM-SERIES-GREY-10A-250V
Art.-no. 0978804004
EAN 4050642523968
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screwless terminals for conductor cross-sections up to 2.5 mm²
Installation friendly wiring space saves time during installation
Product information
Datasheets(X)
Colour | Grey |
Nominal voltage | 250 V/AC |
Nominal current | 10 A |
IP protection class | IP 44 |
Material | Thermoplast |
Halogen-free | Yes |