AS S3 safety boots
Safety boots S3 AS
BOOT AS S3 BLACK 40
Art.-no. M022079040
EAN 4250856246794
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These robust leather boots ensure excellent grip. Joint-relieving, multi-level cushioning in heel area.
- Water-repellent leather
- Fabric lining
- Steel protective toe cap and penetration-resistant midsole
- PU outer sole SRC, comfort width 11
- Made in Europe
- 690 g/boot in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 7 |