ASME B18.8.2 stainless steel 18-8 blank
PIN-DOW-CYL-(18-8)-3/16X1 1/2
Art.-no. 7870318150
EAN 4052712337673
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Outer diameter (d1) | 0.1875 in |
Length (l1) | 1.5 in |
Standards | ASME B18.8.2 |