ASSY® 4 chipboard screws assortment
SCR-SYSKO-ASSY4-CS-RW-(A2K)-2402PC
Art.-no. 5964019002
EAN 4062856475926
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
2402 pieces in system case 4.4.1 ASSY® 4 chipboard screws countersunk head/countersunk milling head, RW, zinc plated steel, blue passivated (A2K)
Assortment of 2402 pieces
- 400 chipboard screws, countersunk head 3.5x16/12
- 350 chipboard screws, countersunk head, 3.5x20/16
- 150 chipboard screws, countersunk head 3.5x30/25
- 300 chipboard screws countersunk head 4x16/12
- 300 chipboard screws countersunk head 4x20/16
- 175 chipboard screws countersunk head 4x30/24
- 150 chipboard screws countersunk head 4x35/29
- 150 chipboard screws, countersunk milling head 4x35/21
- 125 chipboard screws, countersunk milling head 4x40/24
- 100 chipboard screws, countersunk milling head 4x50/33
- 75 chipboard screws, countersunk milling head 4x60/34
- 125 chipboard screws countersunk head 4x40/34
- 2 RW20 bits
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Number of pieces in assortment/set | 2402 PCS |
RoHS-compliant | Yes |