Welcome to Würth Slowakia For trade customers only

ASSY® 4 chipboard screws countersunk head/ASSY plus assortment

ASSY 4 steel zp. cs head RW 1,552 pcs Sysko
SCR-CS-SYSKO-RW-ST-(A2K)-1552PCS

Art.-no. 5964019006

EAN 4062856475940

Price for selected packaging unit
ASSY® 4 chipboard screws countersunk head/ASSY plus assortment

Art.-no. 5964019006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1,552 pieces in system case 4.4.1. ASSY® 4 chipboard screws, countersunk head/ASSY® 4 plus BSP countersunk milling head, RW recess, zinc-plated steel, blue passivated (A2K)

Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Mechanically interlocking connection to metal fittings or in wood products with high bulk density


  • For connecting fittings with full-thread steel screws

  • Perfect fit of 90° head in fittings with metal countersinks

  • Tight joint without countersinking as the screw head does not have any milling elements

  • The head is countersunk by pressing


No over-tightening with high feed performance


  • Higher power transmission in compact and hard woods due to reinforced, asymmetrical flank geometry of the coarse thread

  • Better anchorage due to higher thread flanks


Smooth thread start ensures optimised piercing and biting of the screw


  • Minimal splitting due to material displacement by the dome-shaped milling elements in the tip

  • Minimal friction when screwing in the thread reduces the amount of force required
Notice
  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Design of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if the atmosphere contains chlorine, use HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel-to-wood connections designed for withstanding large pull-out forces


The full thread starting immediately below the head allows for e.g. a highly load-bearing hardware-to-wood or panel-to-wood connection designed for withstanding large pull-out forces. The maximised thread length increases the force required to pull out the screw.



For applications in utilisation classes 1 and 2 (from dia. > 4 mm)


  • High-quality surface protection, zinc, blue passivated, chromium(VI)-free, 5 µm layer thickness

  • Suitable for use in utilisation class 1 (indoor areas) and from dia. > 4 mm in utilisation class 2 (wet areas or covered outdoor areas) in accordance with EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
Instructions
  • ASSY screws are approved for quasistatic loads

  • For optimal use of the screw, use the RW bit that fits exactly

  • Full-thread screws are suitable for secure fastening of metal fittings or thin materials. Select a screw length that is less than the panel thickness of the base material

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

1552 PCS

RoHS-compliant

Yes

ASSY® 4 chipboard screws countersunk head/ASSY plus assortment including:
100 x
ASSY®plus 4 CSMP universal screw Hardened zinc-plated steel, partial thread, countersunk milling pocket head

SCR-CSMP-DBIT-RW20-(A2K)-4X45/26

Description:
4 x 45 mm
Universal partial thread with countersunk head with milling pockets. Suitable for gap-free attachment close to edges without pre-drilling of wood-wood connections in indoor dry or sheltered areas.
Quantity: 100 x
100 x
ASSY®plus 4 CSMP universal screw Hardened zinc-plated steel, partial thread, countersunk milling pocket head

SCR-CSMP-DBIT-RW20-(A2K)-4X50/26

Description:
4 x 50 mm
Universal partial thread with countersunk head with milling pockets. Suitable for gap-free attachment close to edges without pre-drilling of wood-wood connections in indoor dry or sheltered areas.
Quantity: 100 x
50 x
ASSY®plus 4 CSMP universal screw Hardened zinc-plated steel, partial thread, countersunk milling pocket head

SCR-CSMP-DBIT-RW20-(A2K)-4X60/31

Description:
4 x 60 mm
Universal partial thread with countersunk head with milling pockets. Suitable for gap-free attachment close to edges without pre-drilling of wood-wood connections in indoor dry or sheltered areas.
Quantity: 50 x
200 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-3,5X16/12

Description:
3.5 x 16 mm
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 200 x
200 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-3,5X20/16

Description:
3.5 x 20 mm
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 200 x
200 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-4X20/16

Description: Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 200 x
200 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-4X25/21

Description: Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 200 x
100 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-4X30/24

Description:
4 x 30 mm
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 100 x
100 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-4X35/29

Description:
4 x 35 mm
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 100 x
100 x
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

SCR-CS-WO-RW20-(A2K)-4X40/34

Description:
4 x 40 mm
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 100 x
100 x
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW20-(A2K)-4X40/24

Description:
4 x 40 mm
Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 100 x
100 x
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW20-(A2K)-4X50/33

Description:
4 x 50 mm
Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 100 x
2 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 2 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information