ASSY® D
plug screw Countersunk head
ASSY-D steel zinc plated countersunk head AW
SCR-CS-WO-AW20-(A2K)-4,5X45/39
Register now and access more than 125,000 products
ASSY-D plug screw without drilling tip, mating thread or ring thread
Higher dowel load-bearing capacities
AW drive:
- Optimum transmission of forces
- Very good snug fit
- Screw locates securely
- No wobbling
Milling pockets
Suitable for securing timber and fittings, hardly any damage to coated materials
Asymmetrical thread
Low screw-in torque, high over-turning force
Datasheets(X)
CAD data (available after login)
Plug screw for:
- 91 nylon dowel
- 92 ZEBRA Shark W-ZX
- 92.1 ZEBRA Shark dowel
- 64 plastic cavity anchor W-KH
- 73 plasterboard plug W-GS
- 74 lightweight plug W-KL
- 74.1 insulation anchor W-ID
- 75 aerated concrete plug W-GB
Universal chipboard screw
Furniture, skirting boards, casings, element construction etc.
ASSY-D galvanised steel can be used in dry interior spaces
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 4.5 mm |
Length (l) | 45 mm |
Thread length (lg) | 39 mm |
Head diameter (dh) | 8.9 mm |
Head height (k) | 8.7 mm |
Internal drive | AW20 |
Approval | ETA-11/0190 |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | Fitting |
Head type | Countersunk head |
Head details | Milling pockets |
Core diameter | 2.7 mm |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |