Welcome to Würth Slowakia For trade customers only

ASSY®plus FBS window construction and fittings screw For mounting fittings on wooden windows

ASSYplus FBS steel zinc plated AW
SCR-RSDCS-DBIT-AW20-(A2K)-4X35/25

Art.-no. 0165744035
EAN 4038898361169

Price for selected packaging unit
ASSY®plus FBS window construction and fittings screw For mounting fittings on wooden windows

Art.-no. 0165744035

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting fittings on wooden windows.

AW 20 drive


Excellent power transmission and a reduction in bit wear, even when used in automatic machines



Sharp, single-flight asymmetrical thread


High overturn torques and pull-out values



Surface


Galvanised steel, blue coated



Plastic non-friction coating


Low screw-in torque



Raised countersunk head Ø 7.0 mm


Head can be cleanly countersunk in fitting even when installed at an angle or with flat fittings.



Restraining grooves


When countersinking the head in the fitting, the over-turning torque is increased to such a degree that over-turning of the screw is prevented, especially in soft wood.



Drill tip


Splitting and tearing of the wood is prevented.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

All fittings, such as gear parts, corner and shear bearings and closing fittings, can be fastened on wooden windows without pre-drilling


All fittings, such as gear parts, corner and shear bearings and closing fittings, can be fastened to wooden frames without pre-drilling.

Material

Hardened steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4 mm

Length (l)

35 mm

Head diameter (dh)

7 mm

Head height (k)

2.8 mm

Internal drive

AW20

Thread length (lg)

25 mm

Screw-thread length with drill tip (b)

28 mm

Head type

Raised countersunk head

Head details

Restraining ribs

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Core diameter

2.5 mm

Shape of tip

Drilling tip

Colour

Silver

Product weight (per item)

1.987 g

Min. screw-in angle

0 Degree

Max. screw-in angle

90 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Windows, Fitting, Furniture

Approval

ETA-11/0190

Declaration of performance (EU-CPR)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information