Welcome to Würth Slowakia For trade customers only

AT 42 RD automatic door seal

Door seal, automatic AT 42 RD
DRSEAL-AT42-(RH-RD)-L-L1085MM

Art.-no. 0688009144

EAN 4049557506258

Price for selected packaging unit
AT 42 RD automatic door seal

Art.-no. 0688009144

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Door seal to seal against noise, draughts and smoke
  • Automatic compensation on uneven and highly undulating floors: door to floor distance up to 25 mm

  • The door seal can be shortened by 125 mm on the opposite side of the actuating pin

  • Easy to install with mounting bracket

  • Keep groove positions as far as possible from pivot

  • Low groove depth (30 mm)

  • For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

  • For lift adjustment, turn the actuating pin using hexagon socket AF 3

  • Sound insulation values: 42 dB
Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of assembly

Groove mounting

Design

Smoke-proof

Length

1085 mm

DIN direction

DIN L

Material of sealing strip

Silicone

Material of rail

Aluminium

Min./max. lift height

0-27 mm

Fire protection certified

No

Sound insulation value

20 mm clearance: 42 dB

Suitable for groove width

13.5 mm

Suitable for groove depth

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information