AT 42 RD automatic door seal
Door seal, automatic AT 42 RD
DRSEAL-AT42-(RH-RD)-R-L835MM
Art.-no. 0688009147
EAN 4049557506302
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Door seal to seal against noise, draughts and smoke
- Automatic compensation on uneven and highly undulating floors: door to floor distance up to 25 mm
- The door seal can be shortened by 125 mm on the opposite side of the actuating pin
- Easy to install with mounting bracket
- Keep groove positions as far as possible from pivot
- Low groove depth (30 mm)
- For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover
- For lift adjustment, turn the actuating pin using hexagon socket AF 3
- Sound insulation values: 42 dB
Notice
The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.
Product information
Datasheets(X)
![]() | |
Type of assembly | Groove mounting |
Design | Smoke-proof |
Length | 835 mm |
DIN direction | DIN R |
Material of sealing strip | Silicone |
Material of rail | Aluminium |
Min./max. lift height | 0-27 mm |
Fire protection certified | No |
Sound insulation value | 20 mm clearance: 42 dB |
Suitable for groove width | 13.5 mm |
Suitable for groove depth | 30 mm |
