Welcome to Würth Slowakia For trade customers only

AT 48 RD automatic door seal

Door seal, automatic AT 48 RD
DRSEAL-AT48-(HS-RD)-L1210MM

Art.-no. 0688009125
EAN 4049557506012

Price for selected packaging unit
AT 48 RD automatic door seal

Art.-no. 0688009125

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ensures automatic compensation on inclined or uneven floors
  • Material: aluminium rail, high-quality silicone sealing strip

  • Impervious to sound, draughts and smoke

  • Automatic compensation on uneven floors: door to floor distance up to 20 mm

  • The door seal can be shortened by 125 mm on the opposite side of the actuating pin

  • Easy to install with mounting bracket: No need to remove seal during planing work

  • Low groove depth (30 mm)

  • For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

  • For lift adjustment, turn the actuating pin using hexagon socket AF 3


Sound insulation values:


  • 7 mm air gap: 48 dB

  • 20 mm air gap: 42 dB
Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.




Groove position as far as possible from the pivot

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of assembly

Groove mounting

Design

One-sided release

Length

1210 mm

DIN direction

DIN R/L

Material of sealing strip

Silicone

Material of rail

Aluminium

Min./max. lift height

3-22 mm

Fire protection certified

No

Sound insulation value

7 mm clearance: 48 dB, 20 mm clearance: 42 dB

Suitable for groove width

13.1 mm

Suitable for groove depth

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information