ATO resettable fuse For continuous operation (permanent installation) and fault finding (diagnostics)
Resettable fuse ATO release lever
FLBLDEFSE-FSEAUTM-ATO-DIAG-4A
Art.-no.
0731100004
EAN 4038898923138
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Thermal trip switch with colour-coded trip lever and black reset switch
Easy to reset by hand
using black reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
Notice
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Product information
Datasheets(X)
Max. current | 4 A |
Colour | Pink |
Max. nominal voltage | 28 V/DC |
Min./max. operating temperature | -40 to 85 °C |
Surface of the contacts | Tin plated |