Abrasive fleece matting body
Sanding fleece matting body ZEBRA
MATBDY-FLC-180-MEDIUM-50X25X6MM
Art.-no. 0672305018
EAN 4053479030647
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter x width x shaft diameter | 50 x 25 x 6 mm |
Design | Medium |
Colour | Yellow |
Max. rotation speed | 8000 rpm |
Max. recommended rotation speed | 6000 rpm |
Material to be processed | Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood |