Welcome to Würth Slowakia For trade customers only

Abrasive fleece matting body

Sanding fleece matting body ZEBRA
MATBDY-FLC-80-EXCOARSE-40X25X6MM

Art.-no. 0672304080

EAN 4053479030593

Price for selected packaging unit
Abrasive fleece matting body

Art.-no. 0672304080

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed for processing stainless steel. Virtually shoulder-free matting and burnishing and for matching "pre-sanded" metal sheets. For effective surfaces, cleaning oxide coatings and removing discolouration.

Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required sanding pattern with quick and shoulder-free results.



Easy to assign fineness structure


Colour coding to prevent the different versions from being mixed up.

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing discolouration.


For forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.

Diameter x width x shaft diameter

40 x 25 x 6 mm

Design

Extra-coarse

Colour

Orange

Max. rotation speed

9000 rpm

Max. recommended rotation speed

7500 rpm

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information