Welcome to Würth Slowakia For trade customers only

Abrasive fleece matting body

Sanding fleece matting body
MATBDY-FLC-G100-40X20X6MM

Art.-no. 0672954210
EAN 4011231553773

Price for selected packaging unit
Abrasive fleece matting body

Art.-no. 0672954210

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For effective surfaces, cleaning oxide coatings and removing discolouration.
Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x width x shaft diameter

40 x 20 x 6 mm

Max. rotation speed

15000 1/min

Max. recommended rotation speed

7500 1/min

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information