Welcome to Würth Slowakia For trade customers only

Abrasive fleece matting body

Sanding fleece matting body
MATBDY-FLC-G100-60X40X6MM

Art.-no. 0672956410

EAN 4099618003783

Price for selected packaging unit
Abrasive fleece matting body

Art.-no. 0672956410

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For effective surfaces, cleaning oxide coatings and removing discolouration.
Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x width x shaft diameter

60 x 40 x 6 mm

Max. rotation speed

10000 1/min

Max. recommended rotation speed

5000 1/min

Material to be processed

Wood, Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information