Welcome to Würth Slowakia For trade customers only

Acoustic insulation anchor W-SSD, type OB

Noise protection anchor, W-SSD, type OB
DWL-(W-SSD/OB)-12X37

Art.-no. 0903300012

EAN 4038898315155

Price for selected packaging unit
Acoustic insulation anchor W-SSD, type OB

Art.-no. 0903300012

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fixtures with noise protection requirements, without flange
  • Reduced sound level by means of solid-borne sound insulation

  • Reduces the transfer and the conduction of solid-borne sound into the structure

  • Outstanding screw guidance, no lateral breaking out

  • High holding power and static friction

  • Immediate load-bearing capacity after insertion - no waiting

  • Weather-resistant

  • UV resistance

  • Salt water-resistant

  • Thermally stable from -40°C to +100°C

  • Halogen-free

  • Chemical-resistant

  • Free of silicone-containing substances

Drill the hole

Clean the drill hole

Screw in screw and set component

Screw on and tighten nut

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For structure-borne sound insulation

  • Can be used for light-duty and medium-duty applications requiring sound protection, e.g. in concrete, solid sand-lime brick, solid brick, gypsum wallboard, hollow concrete blocks, hollow sand-lime brick and vertically perforated brick

  • For anchorages in heating, ventilation and plumbing applications (e.g. pipe clamps, toilets, cisterns etc.)

  • Suitable for screws with a wood thread

  • For use in pre-positioned installation

Type description

W-SSD

Anchor diameter

12 mm

Design

Without collar

Anchor length (l)

37 mm

Required wood screw diameter (d scr.wood)

5 - 6 mm

Nominal drill-bit diameter (d 0)

12 mm

Material

Plastic

Halogen-free

Yes

Ultraviolet resistance

Yes

Silicone-free

Yes

Min. temperature resistance

-40 °C

Resistance against

Weather, Salt water, Chemicals

Drill hole depth (t)

50 mm

Max. temperature resistance

100 °C

Performance data
Anchor diameter [mm] 10 12 14 16 18
Recommended
tensile load
Concrete ≥ B25 Frec. [kN] 0,15 0,3 0,5 0,8 1,2
Vertically perforated brick ≥ HLZ 12 0,1 0,12 0,2 0,25 0,35
Hollow sand-lime brick ≥ KSL 12 0,15 0,2 0,3 0,6 0,8
Solid brick ≥ MZ 12; KS 12 0,15 0,3 0,5 0,8 1,2
Recommended shear load Concrete ≥ B25 Frec. [kN] 0,35 0,5 1,0 1,2 1,4
Vertically perforated brick ≥ HLZ 12 0,2 0,24 0,3 0,35 0,45
Hollow sand-lime brick ≥ KSL 12 0,3 0,35 0,4 0,6 0,9
Solid brick ≥ MZ 12; KS 12 0,35 0,5 1,0 1,2 1,4
Sound insulation [dB] 12,5 10,5 13,5 15,0 16,0
Characteristic values
Drill hole depth t ≥ [mm] 40 50 60 75 80
Nom. drill dia. ddrill ≥ [mm] 10 12 14 16 18
Wood screw dia. dscr ≥ [mm] 3,0 - 5,0 5,0 - 6,0 6,0 - 8,0 8,0 - 10,0 10,0 - 12,0
Stud screw dia. dscr ≥ [mm] - - 8,0 10,0 12,0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information