Welcome to Würth Slowakia For trade customers only

Active X S1 safety shoes

Safety shoe S1 Active X
SHOE ACTIVE X S1 RED/BLACK 39

Art.-no. M415113039

EAN 4251174738152

Price for selected packaging unit
Active X S1 safety shoes

Art.-no. M415113039

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Casual, light and modern shoes with three-part soles.
  • Breathable PU-coated mesh

  • Fabric inner lining

  • Plastic protective toe cap

  • Non-slip SRC rubber outsole, comfort width 11 (wide fit)

  • Metal-free

  • Approx. 520 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red, Black

Size

39

Material of shoes upper

PUR coated netting

Safety category

S1

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Shoe size UK

5.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information