Active X S1 safety shoes
Safety shoe S1 Active X
SHOE ACTIVE X S1 RED/BLACK 46
Art.-no. M415113046
EAN 4251174738220
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual, light and modern shoes with three-part soles.
- Breathable PU-coated mesh
- Fabric inner lining
- Plastic protective toe cap
- Non-slip SRC rubber outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 520 g per shoe in size 42
Product information
Datasheets(X)
Colour | Red, Black |
Size | 46 |
Material of shoes upper | PUR coated netting |
Safety category | S1 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 11 |