Active boxer shorts
BOXERSHORT ACTIVE BLACK S/M
Art.-no. M052030001
EAN 4250856234722
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, casual and functional boxer shorts. Perfect to wear under work clothing and for recreation.
- Flat, very soft seams, breathable, quick-drying, odour-resistant
- Highly functional climatic zones
- Effective moisture management
- Light, smooth hems
- Antibacterial equipment, close-fitting
Product information
Datasheets(X)
Colour | Black, Grey |
Size | S/M |
Material | 78% polyamide, 22% polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |