Active tank top underwear
Men's base layer, Tank Top Active
TANK TOP ACTIVE BLACK XXL
Art.-no. M053036004
EAN 4250856234890
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, close-fitting tank top with first-class temperature regulation. Body odours are prevented by the anti-bacterial finish.
- Flat, very soft seams, breathable, quick-drying, odour-resistant
- Highly functional climate zones
- Effective moisture management
- Light, smooth hems
- Antibacterial equipment, close-fitting
Product information
Datasheets(X)
Colour | Black, Grey |
Size | XXL |
Material | 78% polyamide, 22% polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |