Welcome to Würth Slowakia For trade customers only

Adapter CEE, 5-pin

Electric vehicle adapter, CEE, 5-pin
ADAPT-ELVEH-CEE-32A-5PIN-32A-3PIN

Art.-no. 0510650202
EAN 4062856307227
Price for selected packaging unit
Adapter CEE, 5-pin

Art.-no. 0510650202

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Adapter suitable for charging electric vehicles
  • Charges electric vehicles regardless of the plug

  • For use in power lines with planned upgrade to 3 × 32A version

  • For upgrading power lines to 3 × 32A, the 3 × 32A charger can be used without an adapter without restrictions, reducing the time required to charge the battery

  • For use in 5-pin 16A, 3-pin 32A and 220V sockets in workshops, homes, garages, etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Min. charge time

7 h

Plug connector

1 CEE plug 3P+N+E, 16 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information