Adapter CEE, 5-pin
Electric vehicle adapter, CEE, 5-pin
ADAPT-ELVEH-CEE-32A-5PIN-SAFEPLG
Art.-no. 0510650203
EAN 4062856307241
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Adapter suitable for charging electric vehicles
- Charges electric vehicles regardless of the plug
- For use in power lines with planned upgrade to 3 × 32A version
- For upgrading power lines to 3 × 32A, the 3 × 32A charger can be used without an adapter without restrictions, reducing the time required to charge the battery
- For use in 5-pin 16A, 3-pin 32A and 220V sockets in workshops, homes, garages, etc.
Product information
Datasheets(X)
Nominal voltage | 400 V |
Min. charge time | 14 h |
Plug connector | 1 safety plug, 16 A |