Adapter angle bracket
Adapter angle
ADAPTSHT-ANGL-ALU-SL9MM-ROOFHOK-M8
ZEBRA
Art.-no.
08659998
EAN 4047376733930
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For attaching ZEBRA mounting rails to the solar mountings and standard roof hooks
The adapter angle bracket can compensate unevenness of up to 20 mm with the slotted hole
Ribbing on angle bracket
Optimum positive and friction locking with mounting rail
Fully pre-assembled
Mounting rails can be attached to the adapter angle bracket without preparatory work
Product information
Datasheets(X)
![]() | |
Suitable for screw | M8 |
Diameter of hole (a) | 9 mm |
Elongated hole diameter (b) | 9 mm |
Material | Aluminium |
Thickness | 8 mm |
Length | 85 mm |
Width | 38 mm |