Adapter angle bracket For attaching ZEBRA mounting rails to the solar mountings with diameter M10 and M12
Adapter angle, solar mounting
ADAPTBRKT-ALU-SOLARFASTNR-M12
Art.-no.
0865999120
EAN 4050641837561
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Adapter angle bracket can compensate unevenness of up to 18 mm with the slotted hole
Ribbing on angle bracket
Optimum positive and friction locking with mounting rail
Fully pre-assembled
Mounting rails can be attached to the adapter angle bracket without preparatory work
Product information
Datasheets(X)
Suitable for screw | M12 |
Diameter of hole (a) | 13 mm |
Elongated hole diameter (b) | 9 mm |
Material | Aluminium |
Thickness | 6 mm |
Length | 60 mm |
Width | 38 mm |