Adapter profile For door closer with slide rail
Adapter profile for door closer with slide bar
ADAPTPRFL-F.DRCLSR-W.RUN
Art.-no.
0688001944
EAN 4048539267422
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The adapter bracket enables assembly of the slide rail on narrow door frames
Product information
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 601 |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting |
Suitable for min./max. door closer size | 1-6 |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |