Adaptor profile For door closer FTS 63
Adaptation profile for door closers, FTS 63
AY-ADAPTERPROFILE-CSEQ-FTS63
Register now and access more than 125,000 products
The adaptor profile enables assembly of the door closer on narrow door frames.
Delivery time: approx. 10 working days
Datasheets(X)
Can be used on DIN R and DIN L doors.
![]() | |
Area of application | Object area |
Type description | ADAPTER PROFILE-SR-FTS63 |
Suitable for | Fire protection doors |
Suitable for number of doors | 1 |
Mounting option | Hinge side: head mounting |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Zinc plated |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!