Adhesive tape
Adhesive tape, 0.13 mm
ADHTPE-RED-50MMX20MX0,13MM
Art.-no. 0874100040
EAN 4024835476102
Register now and access more than 125,000 products
Datasheets(X)
Backing material | PVC |
Adhesive base | Natural rubber |
Thickness | 0.13 mm |
Colour | Red |
Width | 50 mm |
Length | 20 m |
Min./max. temperature resistance | -18 to 90 °C |
Min. processing temperature | -10 °C |
Adhesive force at 10 mm | 2.6 N |
Elongation at break | 215 % |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |