Welcome to Würth Slowakia For trade customers only

Adjustable clamp

Universal hose clip
UNIHOSECLMP-F.AXLBOOT-(D25-50MM)

Art.-no. 08206 50

EAN 4061975319357

Price for selected packaging unit
Adjustable clamp

Art.-no. 08206 50

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For neoprene bellows or other soft materials
  • Clamp adjustable to several diameters

  • Quick and easy axial or radial mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for the mounting of bellows to cardan shafts or steering gears.

Width

7.0 mm

Length

178 mm

Width x length

7.0 mm x 178 mm

Min. diameter

25 mm

Max. diameter

50 mm

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information