Adjusting ring DIN 705A/916
DIN 705 with DIN 916 steel zinc plated shape A
ADJRG-DIN705-A-DIN916-(A2K)-D20
Art.-no.
042566020
EAN 4061338177754
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN EN 27434 threaded pin with slot and tip.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: Galvanised steel.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: Galvanised steel.
NoticeUp to d1 = 70 mm with one threaded pin.
Above d1 = 70 mm with two threaded pins.
Above d1 = 70 mm with two threaded pins.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 20 mm |
Outer diameter (d2) | 32 mm |
Width (b1) | 14 mm |
Thread type x diameter of set screw | M 6 mm |
Standards | DIN 705 |
Form | A |
Material | Steel |
Surface | Zinc plated |
Number of set screws | 1 PCS |
RoHS-compliant | Yes |