Welcome to Würth Slowakia For trade customers only

Adjusting ring DIN 705A/916

ADJRG-DIN705-A-DIN916-(A2K)-D8

Art.-no. 04256608

EAN 4066782802726

Price for selected packaging unit
Adjusting ring DIN 705A/916

Art.-no. 04256608

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN EN 27434 threaded pin with slot and tip.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: Galvanised steel.
NoticeUp to d1 = 70 mm with one threaded pin.
Above d1 = 70 mm with two threaded pins.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Outer diameter (d2)

16 mm

Width (b1)

8 mm

Thread type x diameter of set screw

M 4 mm

Standards

DIN 705

Form

A

Material

Steel

Surface

Zinc plated

Number of set screws

1 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information